Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 1 Port, 600 V, 140 A 2032630006

Wire Connector, 1 Port, 600 V, 140 A (Discontinued)

  • Mfr # 2032630006
  • Zoro # G405981635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2032630006
Zoro #
G405981635
UPC #
-
Country of Origin
China

Dimensions

Diameter
6 mm
Height Above Board
26.00mm

Details

Item
Wire Connector
Type
Push-In
Maximum Voltage
600 V
Current
140 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
Series
203263
Material
Copper Alloy
Application
Board-to-Board, Busbar-to-Board, Busbar-to-Busbar, Power
Number of Rows
1
Finish
Silver Plated
Number of Contacts
1
Material - Plating Mating
Silver
Orientation
Vertical
Polarized to Mating Part
No
Durability (mating cycles max)
200
Material - Plating Termination
Silver
Breakaway
No
Glow-Wire Capable
No
Circuits (Loaded)
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.