Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sent 6Mm Smt Pin In Bag 31.75Mm

  • Mfr # 2032630136

  • Zoro # G605963769


product price: $3.75
/ea
Sold in multiples of 20 for $75.00

Key Features

Max. Voltage
600V
Maximum Voltage
600 V
Application
Board-to-Board, Busbar-to-Board, Busbar-to-Busbar, Power
Current
140 A
Series
203263
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2032630136
Zoro #
G605963769
UPC #
-
Country of Origin
China

Dimensions

Diameter
6 mm
Height Above Board
31.75mm

Details

Item
PCB Header
Max. Voltage
600V
Maximum Voltage
600 V
Application
Board-to-Board, Busbar-to-Board, Busbar-to-Busbar, Power
Current
140 A
Series
203263
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Material
Copper Alloy
Number of Rows
1
Max. Temp.
105°C
Contact Finish
Silver Plated
Number of Contacts
1
Terminal Type
Surface Mount
Current Rating
140 A
Terminal Finish
Silver Plated
Circuits (Loaded)
1
Material - Plating Termination
Silver
Component Type
PCB Header
Current - Maximum per Contact
140.0A
Orientation
Vertical
Breakaway
No
Material - Plating Mating
Silver
Glow-Wire Capable
No
Durability (mating cycles max)
200
Product Name
Sentrality
Polarized to Mating Part
No
Temperature Range - Operating
-40° to +125°C
Maximum Conductors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.