
Sfp 1Pc Cage Assy Press Fit (0.120) Legs
Mfr # 747370009
Zoro # G305951158
product price: $2.39
/eaSold in multiples of 45 for $107.55
Key Features
Max. Temp.
265°C
Application
Module-to-Board
Series
74737
Number of Ports
1
Terminal Type
Through Hole - Compliant Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747370009
Zoro #
G305951158
UPC #
-
Country of Origin
China
Details
Max. Temp.
265°C
Application
Module-to-Board
Series
74737
Number of Ports
1
Terminal Type
Through Hole - Compliant Pin
Material
Copper Alloy
Thermal Solutions
Closed Top
Rear Legs
3
Component Type
Cage Assembly
Light Pipes per Port
0
Orientation
Horizontal
Port Configuration
1x1
EMI Panel / Bezel Mount
Spring Fingers
Max-Temp
265
Product Name
SFP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.