Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sfp+ 1X2 Light Pipe Cover Assy Back-Top

  • Mfr # 747540021

  • Zoro # G505951279


product price: $2.65
/ea
Sold in multiples of 35 for $92.75

Key Features

Series
74754
Number of Ports
2
Product Name
SFP Plus
Port Configuration
1x2
Rear Legs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747540021
Zoro #
G505951279
UPC #
-
Country of Origin
Philippines

Details

Series
74754
Number of Ports
2
Product Name
SFP Plus
Port Configuration
1x2
Rear Legs
0
Light Pipes per Port
2
Component Type
Lightpipe
Orientation
Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.