
Sfp+ 1X6 Ganged Cage For Light Pipes
Mfr # 747540620
Zoro # G105951242
product price: $20.65
/eaSold in multiples of 4 for $82.60
Key Features
Application
Module-to-Board
Series
74754
Material
Copper Alloy
Number of Ports
6
Terminal Type
Through Hole - Compliant Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747540620
Zoro #
G105951242
UPC #
-
Country of Origin
China
Details
Application
Module-to-Board
Series
74754
Material
Copper Alloy
Number of Ports
6
Terminal Type
Through Hole - Compliant Pin
Orientation
Horizontal
Rear Legs
1
Thermal Solutions
Closed Top
Light Pipes per Port
0
Product Name
SFP Plus
Port Configuration
1x6
Component Type
Cage Assembly
EMI Panel / Bezel Mount
Spring Fingers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.