
Sfp 5.0 Db Loopback Adapter W/Serial Id
Mfr # 747200503
Zoro # G205951203
product price: $48.15
/eaSold in multiples of 2 for $96.30
Key Features
Max. Voltage
5V
Application
Module-to-Board
Series
74720
Color
Black
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747200503
Zoro #
G205951203
UPC #
-
Country of Origin
Mexico
Details
Max. Voltage
5V
Application
Module-to-Board
Series
74720
Color
Black
Material
Polycarbonate
Number of Ports
1
Keying to Mating Part
None
Component Type
Adapter
Shield Type
Full Shield
Lock to Mating Part
Yes
Orientation
Horizontal
Product Name
SFP
Gender
Dual
Polarized to Mating Part
Yes
Material - Resin
Polycarbonate
Waterproof / Dustproof
No
Shielded
Yes
PCB Locator
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.