Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sfp Cage Assy - 15 Press Fit - Centr Emi

  • Mfr # 739270009

  • Zoro # G005951052


product price: $3.15
/ea
Sold in multiples of 27 for $85.05

Key Features

Max. Temp.
265°C
Material
Copper Alloy
Terminal Type
Through Hole - Compliant Pin
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
739270009
Zoro #
G005951052
UPC #
-
Country of Origin
Mexico

Details

Max. Temp.
265°C
Material
Copper Alloy
Terminal Type
Through Hole - Compliant Pin
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.