Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sfp Emi Plug Loopback 747200510

Sfp Emi Plug Loopback (Discontinued)

  • Mfr # 747200510
  • Zoro # G705951116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747200510
Zoro #
G705951116
UPC #
-
Country of Origin
Mexico

Details

Application
Module-to-Board
Series
74720
Component Type
Plug
Gender
Dual
Material - Resin
Polycarbonate
Shielded
Yes
Lock to Mating Part
Yes
Orientation
Horizontal
Keying to Mating Part
None
Shield Type
Full Shield
Color - Resin
Black
PCB Locator
No
Polarized to Mating Part
Yes
Waterproof / Dustproof
No
Product Name
SFP
Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.