
Sfp One Pc Cage Asy - W/Spring Fngr Gskt
Mfr # 747370002
Zoro # G505951187
product price: $2.99
/eaSold in multiples of 35 for $104.65
Key Features
Max. Temp.
260°C
Application
Module-to-Board
Series
74737
Material
Copper Alloy
Terminal Type
Through Hole - Compliant Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747370002
Zoro #
G505951187
UPC #
-
Country of Origin
China
Details
Max. Temp.
260°C
Application
Module-to-Board
Series
74737
Material
Copper Alloy
Terminal Type
Through Hole - Compliant Pin
Number of Ports
1
Max-Cycle
2
Product Name
SFP
Port Configuration
1x1
Component Type
Cage Assembly
EMI Panel / Bezel Mount
Spring Fingers
Max-Duration
2
Rear Legs
0
Max-Temp
260
Orientation
Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.