
Sfp One Pc Cage - Press Fit (0.120 Legs)
Mfr # 747370005
Zoro # G105951129
product price: $2.55
/eaSold in multiples of 45 for $114.75
Key Features
Application
Module-to-Board
Series
74737
Number of Ports
1
Material
Copper Alloy
Terminal Type
Through Hole - Compliant Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747370005
Zoro #
G105951129
UPC #
-
Country of Origin
China
Details
Application
Module-to-Board
Series
74737
Number of Ports
1
Material
Copper Alloy
Terminal Type
Through Hole - Compliant Pin
Light Pipes per Port
0
Thermal Solutions
Closed Top
Orientation
Horizontal
Rear Legs
3
EMI Panel / Bezel Mount
Spring Fingers
Product Name
SFP
Component Type
Cage Assembly
Port Configuration
1x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.