
SL Crp Hsg C SR Frnt Rbs 20Ckt Opt C
Mfr # 50-57-9220
Zoro # G4051360
product price: $0.88
/eaSold in multiples of 95 for $83.60
Key Features
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-57-9220
Zoro #
G4051360
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
Polyester Alloy
Standards
CSA Certified; UL E29179
Number of Contacts
20
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.