Zoro Homepage

SL FFC/FPC Opt D Male Tin 4Ckt

  • Mfr # 15-38-9042

  • Zoro # G4029889


product price: $0.94
/ea
Sold in multiples of 90 for $84.60

Key Features

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Current
2 A
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-38-9042
Zoro #
G4029889
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
3.81 µm

Details

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Current
2 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
Polyester Alloy
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
2 A
Number of Contacts
4
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.