Zoro Homepage
This item is Discontinued.
Molex SL IDT Opt G Female 22AWG Tin 3Ckt 14-56-7032

SL IDT Opt G Female 22AWG Tin 3Ckt (Discontinued)

  • Mfr # 14-56-7032
  • Zoro # G2756771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-56-7032
Zoro #
G2756771
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
3.81 µm

Details

Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Voltage
250 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester Alloy
Wire Type
Discrete
Wire Range
22 AWG
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Terminal Type
IDT or Pierce
Max. Temp.
105°C
Max. Voltage
250V
Number of Contacts
3
Contact Finish
Tin Plated
Current Rating
3 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.