Zoro Homepage

SL IDT Opt G Female 22AWG Tin 4Ckt

  • Mfr # 14-56-7042

  • Zoro # G2749604


product price: $0.94
/ea
Sold in multiples of 1590 for $1,494.60

Key Features

Color
Black
Number of Rows
1
Insulation Material
Polyester Alloy
Maximum Voltage
250 V
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-56-7042
Zoro #
G2749604
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
3.81 µm

Details

Item
IDT or Pierce
Color
Black
Number of Rows
1
Insulation Material
Polyester Alloy
Maximum Voltage
250 V
Maximum Operating Temperature
105 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Wire Range
22 AWG
Standards
CSA Certified; UL E29179
Terminal Type
IDT or Pierce
Material
Polyester Alloy
Max. Voltage
250V
Wire Type
Discrete
Hole Center to Center
2.54 mm
Current Rating
3 A
Contact Finish
Tin Plated
Number of Contacts
4
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.