Zoro Homepage

SL Interim Clip Std 20Ckt

  • Mfr # 15-04-5201

  • Zoro # G4030683


product price: $1.59
/ea
Sold in multiples of 55 for $87.45

Key Features

Color
Black
Insulation Material
Polyester
UL 94 Flammability Rating
V-0
Material
Polyester
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-04-5201
Zoro #
G4030683
UPC #
-
Country of Origin
Malaysia

Details

Item
Wire Connector
Color
Black
Insulation Material
Polyester
UL 94 Flammability Rating
V-0
Material
Polyester
Standards
CSA Certified; UL E29179
Number of Contacts
20
Number of Rows
2
Maximum Conductors
20

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.