
Sl Interim Clip Std 28Ckt
Mfr # 15045281
Zoro # G505948545
product price: $2.45
/eaSold in multiples of 37 for $90.65
Key Features
Color
Black
Insulation Material
Polyester
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Series
70013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15045281
Zoro #
G505948545
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Black
Insulation Material
Polyester
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Series
70013
Standards
CSA Certified, CSA LR19980, UL E29179
Material
Polyester
Number of Contacts
28
Number of Rows
2
Circuits (Loaded)
28
Lock to Mating Part
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.