
Sl Interim Clip Std 32Ckt
Mfr # 15045321
Zoro # G605959359
product price: $1.99
/eaSold in multiples of 40 for $79.60
Key Features
Series
70013
Circuits (Loaded)
32
Flammability
94V-0
Number of Rows
2
Material - Resin
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15045321
Zoro #
G605959359
UPC #
-
Country of Origin
Malaysia
Details
Series
70013
Circuits (Loaded)
32
Flammability
94V-0
Number of Rows
2
Material - Resin
Polyester
Circuits (maximum)
32
UL
E29179
Color - Resin
Black
CSA
LR19980
Lock to Mating Part
Yes
Product Name
SL
Component Type
Interim Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.