Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SL Interim Clip Std 50Ckt

  • Mfr # 15-04-5501

  • Zoro # G4034192


product price: $4.29
/ea
Sold in multiples of 20 for $85.80

Key Features

Color
Black
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polyester
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-04-5501
Zoro #
G4034192
UPC #
-
Country of Origin
Malaysia

Details

Item
Wire Connector
Color
Black
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polyester
Standards
CSA Certified; UL E29179
Number of Rows
2
Number of Contacts
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.