
SL PMC WToW SR ModBrnch 25Ckt
Mfr # 50-65-0225
Zoro # G4034551
product price: $2.79
/eaSold in multiples of 30 for $83.70
Key Features
Insulation Material
Polyester
UL 94 Flammability Rating
V-0
Color
Black
Standards
CSA Certified; UL E29179
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-65-0225
Zoro #
G4034551
UPC #
-
Country of Origin
Malaysia
Details
Insulation Material
Polyester
UL 94 Flammability Rating
V-0
Color
Black
Standards
CSA Certified; UL E29179
Material
Polyester
Number of Contacts
25
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.