Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-P 2Ckt 100Mm Sn 2162721021

Sl Positive Lock P-P 2Ckt 100Mm Sn (Discontinued)

  • Mfr # 2162721021
  • Zoro # G005789679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721021
Zoro #
G005789679
UPC #
-
Country of Origin
China

Dimensions

Length
100 mm
Max. Insulation Dia.
1.63 mm
Cable Length
100.00mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Material
Polyester Alloy
Connector Type
Male-Male
Series
216272
Current Rating
3 A
Application
Signal, Wire-to-Wire
Hole Center to Center
2.54 mm
Max. Voltage
600V AC/DC
Wire Range
22 AWG
Type
Discrete Wire Assembly
Number of Rows
1
Number of Contacts
2
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Wire/Cable Type
UL 11028
Circuits (Loaded)
2
Material - Metal
Phosphor Bronze
Product Name
SL
Material - Resin
Polyester Alloy
Pitch - Mating Interface
2.54mm
Overmolded
No
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Single Ended
No
Connector to Connector
SL-to-SL
Material - Plating Mating
Tin
Current - Maximum per Contact
3.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.