Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 22 AWG Max, 2 Port, Black, 600 V AC/DC, 3 A 2162721022

Wire Connector, 22 AWG Max, 2 Port, Black, 600 V AC/DC, 3 A (Discontinued)

  • Mfr # 2162721022
  • Zoro # G805789558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721022
Zoro #
G805789558
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG
Length
150 mm
Max. Insulation Dia.
1.63 mm

Details

Item
Wire Connector
Type
Crimp
Color
Black
Maximum Voltage
600 V AC/DC
Current
3 A
Number of Ports
2
RoHS Compliant
Yes
Material
Polyester Alloy
Number of Contacts
2
Hole Center to Center
2.54 mm
Finish
Tin Plated
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.