Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-P 2Ckt 300Mm Sn 2162721023

Sl Positive Lock P-P 2Ckt 300Mm Sn (Discontinued)

  • Mfr # 2162721023
  • Zoro # G405789644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721023
Zoro #
G405789644
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm
Max. Insulation Dia.
1.63 mm
Cable Length
300.00mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216272
Material
Polyester Alloy
Color
Black
Connector Type
Male-Male
Hole Center to Center
2.54 mm
Application
Signal, Wire-to-Wire
Current Rating
3 A
Max. Voltage
600V AC/DC
Contact Finish
Tin Plated
Number of Rows
1
Wire Range
22 AWG
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Number of Contacts
2
Terminal Finish
Tin Plated
Current - Maximum per Contact
3.0A
Material - Metal
Phosphor Bronze
Single Ended
No
Material - Resin
Polyester Alloy
Connector to Connector
SL-to-SL
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Overmolded
No
Product Name
SL
Circuits (Loaded)
2
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Wire/Cable Type
UL 11028
Pitch - Mating Interface
2.54mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.