Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-P 2Ckt 50Mm Sn 2162721020

Sl Positive Lock P-P 2Ckt 50Mm Sn (Discontinued)

  • Mfr # 2162721020
  • Zoro # G705789603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721020
Zoro #
G705789603
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22
Cable Length
50.00mm

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Series
216272
Material
Polyester Alloy
Connector Type
Male-Male
Max. Voltage
600V AC/DC
Wire Range
22 AWG
Number of Rows
1
Application
Signal, Wire-to-Wire
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Number of Contacts
2
Type
Discrete Wire Assembly
Current Rating
3 A
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Connector to Connector
SL-to-SL
Pitch - Mating Interface
2.54mm
Overmolded
No
Material - Metal
Phosphor Bronze
Wire/Cable Type
UL 11028
Material - Plating Mating
Tin
Assembly Configuration
Dual Ended Connectors
Current - Maximum per Contact
3.0A
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Product Name
SL
Single Ended
No
Material - Resin
Polyester Alloy
Circuits (Loaded)
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.