Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 22 AWG Max, 3 Port, Black, None Insulation, 600 V, 3 A 2162721031

Wire Connector, 22 AWG Max, 3 Port, Black, None Insulation, 600 V, 3 A (Discontinued)

  • Mfr # 2162721031
  • Zoro # G905789601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721031
Zoro #
G905789601
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG
Length
100 mm
Max. Insulation Dia.
1.63 mm

Details

Item
Wire Connector
Type
Crimp
Color
Black
Insulation Material
None
Maximum Voltage
600 V
Current
3 A
Number of Ports
3
RoHS Compliant
Yes
Material
Polyester Alloy
Hole Center to Center
2.54 mm
Number of Contacts
3
Number of Rows
1
Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.