Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-P 3Ckt 150Mm Sn 2162721032

Sl Positive Lock P-P 3Ckt 150Mm Sn (Discontinued)

  • Mfr # 2162721032
  • Zoro # G705789542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721032
Zoro #
G705789542
UPC #
-
Country of Origin
China

Dimensions

Length
150 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.63mm max.
Cable Length
150.00mm

Details

Item
Discrete Wire Assembly
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Connector Type
Male-Male
Material
Polyester Alloy
Series
216272
Number of Contacts
3
Application
Signal, Wire-to-Wire
Contact Finish
Tin Plated
Number of Rows
1
Wire Range
22 AWG
Terminal Type
Crimp or Compression
Max. Voltage
600V AC/DC
Current Rating
3 A
Type
Discrete Wire Assembly
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Material - Metal
Phosphor Bronze
Single Ended
No
Current - Maximum per Contact
3.0A
Material - Plating Termination
Tin
Wire/Cable Type
UL 11028
Material - Resin
Polyester Alloy
Lock to Mating Part
Yes
Connector to Connector
SL-to-SL
Overmolded
No
Material - Plating Mating
Tin
Circuits (Loaded)
3
Product Name
SL
Pitch - Mating Interface
2.54mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.