Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-P 3Ckt 300Mm Sn 2162721033

Sl Positive Lock P-P 3Ckt 300Mm Sn (Discontinued)

  • Mfr # 2162721033
  • Zoro # G205789486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721033
Zoro #
G205789486
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm
Max. Insulation Dia.
1.63 mm
Cable Length
300.00mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Material
Polyester Alloy
Connector Type
Male-Male
Series
216272
Color
Black
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Wire Range
22 AWG
Number of Rows
1
Type
Discrete Wire Assembly
Current Rating
3 A
Application
Signal, Wire-to-Wire
Hole Center to Center
2.54 mm
Max. Voltage
600V AC/DC
Number of Contacts
3
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Product Name
SL
Circuits (Loaded)
3
Connector to Connector
SL-to-SL
Pitch - Mating Interface
2.54mm
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin
Overmolded
No
Wire/Cable Type
UL 11028
Material - Resin
Polyester Alloy
Current - Maximum per Contact
3.0A
Single Ended
No
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.