Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-P 3Ckt 600Mm Sn 2162721034

Sl Positive Lock P-P 3Ckt 600Mm Sn (Discontinued)

  • Mfr # 2162721034
  • Zoro # G905789502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721034
Zoro #
G905789502
UPC #
-
Country of Origin
China

Dimensions

Length
600 mm
Max. Insulation Dia.
1.63 mm
Cable Length
600.00mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.63mm max.

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216272
Material
Polyester Alloy
Connector Type
Male-Male
Color
Black
Type
Discrete Wire Assembly
Hole Center to Center
2.54 mm
Max. Voltage
600V AC/DC
Terminal Type
Crimp or Compression
Application
Signal, Wire-to-Wire
Contact Finish
Tin Plated
Wire Range
22 AWG
Number of Contacts
3
Number of Rows
1
Current Rating
3 A
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Wire/Cable Type
UL 11028
Overmolded
No
Connector to Connector
SL-to-SL
Single Ended
No
Material - Plating Mating
Tin
Pitch - Mating Interface
2.54mm
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Material - Resin
Polyester Alloy
Product Name
SL
Current - Maximum per Contact
3.0A
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.