Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-P 4Ckt 150Mm Sn 2162721042

Sl Positive Lock P-P 4Ckt 150Mm Sn (Discontinued)

  • Mfr # 2162721042
  • Zoro # G105789227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721042
Zoro #
G105789227
UPC #
-
Country of Origin
China

Dimensions

Length
150 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Cable Length
150.00mm
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Material
Polyester Alloy
Connector Type
Male-Male
Series
216272
Color
Black
Wire Range
22 AWG
Type
Discrete Wire Assembly
Application
Signal, Wire-to-Wire
Max. Voltage
600V AC/DC
Number of Contacts
4
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Current Rating
3 A
Number of Rows
1
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Wire/Cable Type
UL 11028
Current - Maximum per Contact
3.0A
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Material - Resin
Polyester Alloy
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Connector to Connector
SL-to-SL
Pitch - Mating Interface
2.54mm
Product Name
SL
Single Ended
No
Circuits (Loaded)
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.