Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-P 5Ckt 300Mm Sn 2162721053

Sl Positive Lock P-P 5Ckt 300Mm Sn (Discontinued)

  • Mfr # 2162721053
  • Zoro # G505789032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721053
Zoro #
G505789032
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Cable Length
300.00mm
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Material
Polyester Alloy
Color
Black
Connector Type
Male-Male
Series
216272
Terminal Type
Crimp or Compression
Number of Rows
1
Current Rating
3 A
Number of Contacts
5
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Application
Signal, Wire-to-Wire
Type
Discrete Wire Assembly
Wire Range
22 AWG
Max. Voltage
600V AC/DC
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Connector to Connector
SL-to-SL
Single Ended
No
Current - Maximum per Contact
3.0A
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
5
Pitch - Mating Interface
2.54mm
Material - Resin
Polyester Alloy
Material - Plating Mating
Tin
Overmolded
No
Wire/Cable Type
UL 11028
Product Name
SL
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.