Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Positive Lock P-P 6Ckt 100Mm Sn

  • Mfr # 2162721061

  • Zoro # G605789048


product price: $3.99
/ea
Sold in multiples of 20 for $79.80

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216272
Connector Type
Male-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721061
Zoro #
G605789048
UPC #
-
Country of Origin
China

Dimensions

Length
100 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Cable Length
100.00mm
Wire Insulation Diameter
1.63mm max.

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216272
Connector Type
Male-Male
Color
Black
Material
Polyester Alloy
Wire Range
22 AWG
Application
Signal, Wire-to-Wire
Number of Rows
1
Contact Finish
Tin Plated
Hole Center to Center
2.54 mm
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Number of Contacts
6
Max. Voltage
600V AC/DC
Current Rating
3 A
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Current - Maximum per Contact
3.0A
Wire/Cable Type
UL 11028
Pitch - Mating Interface
2.54mm
Overmolded
No
Single Ended
No
Material - Resin
Polyester Alloy
Material - Plating Mating
Tin
Material - Metal
Phosphor Bronze
Assembly Configuration
Dual Ended Connectors
Connector to Connector
SL-to-SL
Lock to Mating Part
Yes
Product Name
SL
Circuits (Loaded)
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.