
Sl Positive Lock P-P 6Ckt 300Mm Sn
Mfr # 2162721063
Zoro # G105789401
product price: $4.49
/eaSold in multiples of 16 for $71.84
Key Features
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Connector Type
Male-Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162721063
Zoro #
G105789401
UPC #
-
Country of Origin
China
Dimensions
Length
300 mm
Max. Insulation Dia.
1.63 mm
Cable Length
300.00mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.63mm max.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.