Zoro Homepage

Sl Positive Lock P-P 6Ckt 50Mm Sn

  • Mfr # 2162721060

  • Zoro # G905789090


product price: $4.19
/ea
Sold in multiples of 20 for $83.80

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Length
50 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721060
Zoro #
G905789090
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Cable Length
50.00mm
Wire Insulation Diameter
1.63mm max.

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Material
Polyester Alloy
Connector Type
Male-Male
Series
216272
Number of Rows
1
Wire Range
22 AWG
Type
Discrete Wire Assembly
Contact Finish
Tin Plated
Hole Center to Center
2.54 mm
Max. Voltage
600V AC/DC
Application
Signal, Wire-to-Wire
Terminal Type
Crimp or Compression
Current Rating
3 A
Number of Contacts
6
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Single Ended
No
Material - Resin
Polyester Alloy
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Connector to Connector
SL-to-SL
Pitch - Mating Interface
2.54mm
Wire/Cable Type
UL 11028
Overmolded
No
Material - Plating Mating
Tin
Circuits (Loaded)
6
Current - Maximum per Contact
3.0A
Product Name
SL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.