
Sl Positive Lock P-P 8Ckt 150Mm Sn
Mfr # 2162721082
Zoro # G605789307
product price: $5.59
/eaSold in multiples of 15 for $83.85
Key Features
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Connector Type
Male-Male
Material
Polyester Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162721082
Zoro #
G605789307
UPC #
-
Country of Origin
China
Dimensions
Length
150 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Cable Length
150.00mm
Wire Size (AWG)
22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.