Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Positive Lock P-P 8Ckt 50Mm Sn

  • Mfr # 2162721080

  • Zoro # G505789292


product price: $5.49
/ea
Sold in multiples of 15 for $82.35

Key Features

Maximum Voltage
600 V AC/DC
Current
3 A
Length
50 mm
Series
216272
Material
Polyester Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721080
Zoro #
G505789292
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Cable Length
50.00mm
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216272
Material
Polyester Alloy
Color
Black
Connector Type
Male-Male
Number of Rows
1
Wire Range
22 AWG
Current Rating
3 A
Hole Center to Center
2.54 mm
Number of Contacts
8
Max. Voltage
600V AC/DC
Application
Signal, Wire-to-Wire
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Connector to Connector
SL-to-SL
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Overmolded
No
Material - Resin
Polyester Alloy
Assembly Configuration
Dual Ended Connectors
Product Name
SL
Current - Maximum per Contact
3.0A
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
2.54mm
Single Ended
No
Wire/Cable Type
UL 11028
Lock to Mating Part
Yes
Circuits (Loaded)
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.