
Sl Positive Lock P-P 8Ckt 600Mm Sn
Mfr # 2162721084
Zoro # G105789760
product price: $7.19
/eaSold in multiples of 10 for $71.90
Key Features
Maximum Voltage
600 V AC/DC
Current
3 A
Length
600 mm
Connector Type
Male-Male
Material
Polyester Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162721084
Zoro #
G105789760
UPC #
-
Country of Origin
China
Dimensions
Length
600 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Cable Length
600.00mm
Wire Insulation Diameter
1.63mm max.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.