Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Positive Lock P-S 2Ckt 100Mm Sn

  • Mfr # 2162731021

  • Zoro # G005789785


product price: $1.65
/ea
Sold in multiples of 53 for $87.45

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Number of Ports
2
Series
216273
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731021
Zoro #
G005789785
UPC #
-
Country of Origin
China

Dimensions

Length
100 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.63mm max.
Cable Length
100.00mm

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Number of Ports
2
Series
216273
Material
Polyester Alloy
Connector Type
Male-Pigtail
Color
Black
Terminal Type
Crimp or Compression
Max. Voltage
600V AC/DC
Type
Discrete Wire Assembly
Current Rating
3 A
Hole Center to Center
2.54 mm
Features
Single Ended
Application
Signal, Wire-to-Wire
Wire Range
22 AWG
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
2
Terminal Finish
Tin Plated
Pitch - Mating Interface
2.54mm
Assembly Configuration
Single Ended Connector
Material - Resin
Polyester Alloy
Circuits (Loaded)
2
Lock to Mating Part
Yes
Wire/Cable Type
UL 11028
Material - Metal
Phosphor Bronze
Connector to Connector
SL-to-Pigtail
Product Name
SL
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Single Ended
Yes
Overmolded
No
Current - Maximum per Contact
3.0A
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.