Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-S 2Ckt 150Mm Sn 2162731022

Sl Positive Lock P-S 2Ckt 150Mm Sn (Discontinued)

  • Mfr # 2162731022
  • Zoro # G905789748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731022
Zoro #
G905789748
UPC #
-
Country of Origin
China

Dimensions

Length
150 mm
Max. Insulation Dia.
1.63 mm
Cable Length
150.00mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Number of Ports
2
Material
Polyester Alloy
Series
216273
Color
Black
Connector Type
Male-Pigtail
Features
Single Ended
Number of Rows
1
Terminal Type
Crimp or Compression
Current Rating
3 A
Application
Signal, Wire-to-Wire
Hole Center to Center
2.54 mm
Number of Contacts
2
Wire Range
22 AWG
Type
Male-Pigtail
Contact Finish
Tin Plated
Max. Voltage
600V AC/DC
Terminal Finish
Tin Plated
Material - Resin
Polyester Alloy
Current - Maximum per Contact
3.0A
Pitch - Mating Interface
2.54mm
Circuits (Loaded)
2
Connector to Connector
SL-to-Pigtail
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Single Ended
Yes
Wire/Cable Type
UL 11028
Product Name
SL
Assembly Configuration
Single Ended Connector
Material - Plating Mating
Tin
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.