Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-S 2Ckt 300Mm Sn 2162731023

Sl Positive Lock P-S 2Ckt 300Mm Sn (Discontinued)

  • Mfr # 2162731023
  • Zoro # G705789948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731023
Zoro #
G705789948
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm
Max. Insulation Dia.
1.63 mm
Cable Length
300.00mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.63mm max.

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Material
Polyester Alloy
Color
Black
Connector Type
Male-Pigtail
Series
216273
Type
Discrete Wire Assembly
Hole Center to Center
2.54 mm
Wire Range
22 AWG
Number of Contacts
2
Terminal Type
Crimp or Compression
Max. Voltage
600V AC/DC
Number of Rows
1
Application
Signal, Wire-to-Wire
Current Rating
3 A
Contact Finish
Tin Plated
Features
Single Ended
Terminal Finish
Tin Plated
Material - Plating Mating
Tin
Circuits (Loaded)
2
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Material - Resin
Polyester Alloy
Wire/Cable Type
UL 11028
Product Name
SL
Overmolded
No
Single Ended
Yes
Material - Plating Termination
Tin
Assembly Configuration
Single Ended Connector
Pitch - Mating Interface
2.54mm
Current - Maximum per Contact
3.0A
Connector to Connector
SL-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.