Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-S 2Ckt 600Mm Sn 2162731024

Sl Positive Lock P-S 2Ckt 600Mm Sn (Discontinued)

  • Mfr # 2162731024
  • Zoro # G605789987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731024
Zoro #
G605789987
UPC #
-
Country of Origin
China

Dimensions

Length
600 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Cable Length
600.00mm
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Connector Type
Male-Pigtail
Material
Polyester Alloy
Color
Black
Series
216273
Current Rating
3 A
Features
Single Ended
Type
Male-Pigtail
Wire Range
22 AWG
Contact Finish
Tin Plated
Hole Center to Center
2.54 mm
Terminal Type
Crimp or Compression
Max. Voltage
600V AC/DC
Number of Rows
1
Application
Signal, Wire-to-Wire
Number of Contacts
2
Terminal Finish
Tin Plated
Material - Plating Mating
Tin
Single Ended
Yes
Assembly Configuration
Single Ended Connector
Current - Maximum per Contact
3.0A
Circuits (Loaded)
2
Lock to Mating Part
Yes
Connector to Connector
SL-to-Pigtail
Material - Metal
Phosphor Bronze
Wire/Cable Type
UL 11028
Material - Plating Termination
Tin
Overmolded
No
Material - Resin
Polyester Alloy
Product Name
SL
Pitch - Mating Interface
2.54mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.