Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-S 3Ckt 300Mm Sn 2162731033

Sl Positive Lock P-S 3Ckt 300Mm Sn (Discontinued)

  • Mfr # 2162731033
  • Zoro # G705789894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731033
Zoro #
G705789894
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Cable Length
300.00mm
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Series
216273
Material
Polyester Alloy
Color
Black
Connector Type
Male-Pigtail
Number of Contacts
3
Wire Range
22 AWG
Hole Center to Center
2.54 mm
Max. Voltage
600V AC/DC
Number of Rows
1
Contact Finish
Tin Plated
Application
Signal, Wire-to-Wire
Features
Single Ended
Current Rating
3 A
Type
Male-Pigtail
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Product Name
SL
Connector to Connector
SL-to-Pigtail
Wire/Cable Type
UL 11028
Lock to Mating Part
Yes
Assembly Configuration
Single Ended Connector
Overmolded
No
Current - Maximum per Contact
3.0A
Material - Plating Termination
Tin
Single Ended
Yes
Material - Plating Mating
Tin
Circuits (Loaded)
3
Material - Resin
Polyester Alloy
Pitch - Mating Interface
2.54mm
Material - Metal
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.