Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-S 3Ckt 50Mm Sn 2162731030

Sl Positive Lock P-S 3Ckt 50Mm Sn (Discontinued)

  • Mfr # 2162731030
  • Zoro # G905789991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731030
Zoro #
G905789991
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Cable Length
50.00mm
Wire Insulation Diameter
1.63mm max.

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Series
216273
Connector Type
Male-Pigtail
Material
Polyester Alloy
Current Rating
3 A
Type
Discrete Wire Assembly
Number of Contacts
3
Hole Center to Center
2.54 mm
Max. Voltage
600V AC/DC
Features
Single Ended
Contact Finish
Tin Plated
Wire Range
22 AWG
Application
Signal, Wire-to-Wire
Number of Rows
1
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Pitch - Mating Interface
2.54mm
Material - Plating Mating
Tin
Product Name
SL
Lock to Mating Part
Yes
Overmolded
No
Material - Plating Termination
Tin
Connector to Connector
SL-to-Pigtail
Current - Maximum per Contact
3.0A
Circuits (Loaded)
3
Material - Metal
Phosphor Bronze
Single Ended
Yes
Wire/Cable Type
UL 11028
Assembly Configuration
Single Ended Connector
Material - Resin
Polyester Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.