Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-S 4Ckt 100Mm Sn 2162731041

Sl Positive Lock P-S 4Ckt 100Mm Sn (Discontinued)

  • Mfr # 2162731041
  • Zoro # G205789912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731041
Zoro #
G205789912
UPC #
-
Country of Origin
China

Dimensions

Length
100 mm
Max. Insulation Dia.
1.63 mm
Cable Length
100.00mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216273
Material
Polyester Alloy
Connector Type
Male-Pigtail
Color
Black
Current Rating
3 A
Number of Contacts
4
Terminal Type
Crimp or Compression
Features
Single Ended
Wire Range
22 AWG
Hole Center to Center
2.54 mm
Max. Voltage
600V AC/DC
Application
Signal, Wire-to-Wire
Contact Finish
Tin Plated
Number of Rows
1
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Material - Resin
Polyester Alloy
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Wire/Cable Type
UL 11028
Pitch - Mating Interface
2.54mm
Product Name
SL
Circuits (Loaded)
4
Overmolded
No
Current - Maximum per Contact
3.0A
Material - Metal
Phosphor Bronze
Assembly Configuration
Single Ended Connector
Material - Plating Termination
Tin
Single Ended
Yes
Connector to Connector
SL-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.