Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-S 4Ckt 50Mm Sn 2162731040

Sl Positive Lock P-S 4Ckt 50Mm Sn (Discontinued)

  • Mfr # 2162731040
  • Zoro # G305789935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731040
Zoro #
G305789935
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Max. Insulation Dia.
1.63 mm
Cable Length
50.00mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.63mm max.

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216273
Color
Black
Connector Type
Male-Pigtail
Material
Polyester Alloy
Terminal Type
Crimp or Compression
Number of Rows
1
Application
Signal, Wire-to-Wire
Type
Male-Pigtail
Contact Finish
Tin Plated
Max. Voltage
600V AC/DC
Number of Contacts
4
Wire Range
22 AWG
Hole Center to Center
2.54 mm
Current Rating
3 A
Features
Single Ended
Terminal Finish
Tin Plated
Material - Plating Mating
Tin
Product Name
SL
Connector to Connector
SL-to-Pigtail
Pitch - Mating Interface
2.54mm
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
3.0A
Wire/Cable Type
UL 11028
Material - Resin
Polyester Alloy
Assembly Configuration
Single Ended Connector
Material - Plating Termination
Tin
Circuits (Loaded)
4
Overmolded
No
Lock to Mating Part
Yes
Single Ended
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.