Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-S 4Ckt 600Mm Sn 2162731044

Sl Positive Lock P-S 4Ckt 600Mm Sn (Discontinued)

  • Mfr # 2162731044
  • Zoro # G305790085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731044
Zoro #
G305790085
UPC #
-
Country of Origin
China

Dimensions

Length
600 mm
Max. Insulation Dia.
1.63 mm
Cable Length
600.00mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216273
Connector Type
Male-Pigtail
Color
Black
Material
Polyester Alloy
Terminal Type
Crimp or Compression
Number of Rows
1
Features
Single Ended
Wire Range
22 AWG
Type
Male-Pigtail
Contact Finish
Tin Plated
Max. Voltage
600V AC/DC
Application
Signal, Wire-to-Wire
Current Rating
3 A
Number of Contacts
4
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Material - Plating Termination
Tin
Wire/Cable Type
UL 11028
Single Ended
Yes
Circuits (Loaded)
4
Connector to Connector
SL-to-Pigtail
Overmolded
No
Material - Plating Mating
Tin
Product Name
SL
Assembly Configuration
Single Ended Connector
Material - Resin
Polyester Alloy
Pitch - Mating Interface
2.54mm
Current - Maximum per Contact
3.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.