Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-S 5Ckt 100Mm Sn 2162731051

Sl Positive Lock P-S 5Ckt 100Mm Sn (Discontinued)

  • Mfr # 2162731051
  • Zoro # G905790133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731051
Zoro #
G905790133
UPC #
-
Country of Origin
China

Dimensions

Length
100 mm
Max. Insulation Dia.
1.63 mm
Cable Length
100.00mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Material
Polyester Alloy
Color
Black
Series
216273
Connector Type
Male-Pigtail
Type
Discrete Wire Assembly
Max. Voltage
600V AC/DC
Current Rating
3 A
Number of Contacts
5
Wire Range
22 AWG
Features
Single Ended
Number of Rows
1
Application
Signal, Wire-to-Wire
Hole Center to Center
2.54 mm
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Circuits (Loaded)
5
Material - Resin
Polyester Alloy
Connector to Connector
SL-to-Pigtail
Material - Plating Termination
Tin
Product Name
SL
Pitch - Mating Interface
2.54mm
Overmolded
No
Material - Metal
Phosphor Bronze
Single Ended
Yes
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Assembly Configuration
Single Ended Connector
Wire/Cable Type
UL 11028
Current - Maximum per Contact
3.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.