
Sl Positive Lock P-S 5Ckt 150Mm Sn
Mfr # 2162731052
Zoro # G305790139
product price: $2.79
/eaSold in multiples of 28 for $78.12
Key Features
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Length
150 mm
Connector Type
Male-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162731052
Zoro #
G305790139
UPC #
-
Country of Origin
China
Dimensions
Length
150 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22
Cable Length
150.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.