Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-S 5Ckt 50Mm Sn 2162731050

Sl Positive Lock P-S 5Ckt 50Mm Sn (Discontinued)

  • Mfr # 2162731050
  • Zoro # G405790138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731050
Zoro #
G405790138
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Max. Insulation Dia.
1.63 mm
Cable Length
50.00mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Material
Polyester Alloy
Series
216273
Color
Black
Connector Type
Male-Pigtail
Max. Voltage
600V AC/DC
Number of Contacts
5
Features
Single Ended
Current Rating
3 A
Type
Discrete Wire Assembly
Application
Signal, Wire-to-Wire
Number of Rows
1
Wire Range
22 AWG
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Wire/Cable Type
UL 11028
Circuits (Loaded)
5
Product Name
SL
Single Ended
Yes
Material - Plating Mating
Tin
Current - Maximum per Contact
3.0A
Pitch - Mating Interface
2.54mm
Material - Resin
Polyester Alloy
Assembly Configuration
Single Ended Connector
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Connector to Connector
SL-to-Pigtail
Overmolded
No
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.