Zoro Homepage

Sl Positive Lock P-S 5Ckt 600Mm Sn

  • Mfr # 2162731054

  • Zoro # G405790084


product price: $3.39
/ea
Sold in multiples of 20 for $67.80

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Length
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731054
Zoro #
G405790084
UPC #
-
Country of Origin
China

Dimensions

Length
600 mm
Max. Insulation Dia.
1.63 mm

Details

Item
Male-Pigtail Connector
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Material
Polyester Alloy
Connector Type
Male-Pigtail
Wire Range
22 AWG
Number of Contacts
5
Features
Single Ended
Contact Finish
Tin Plated
Hole Center to Center
2.54 mm
Max. Voltage
600V AC/DC
Type
Male-Pigtail
Terminal Type
Crimp or Compression
Number of Rows
1
Current Rating
3 A
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.