Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-S 6Ckt 100Mm Sn 2162731061

Sl Positive Lock P-S 6Ckt 100Mm Sn (Discontinued)

  • Mfr # 2162731061
  • Zoro # G005790040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731061
Zoro #
G005790040
UPC #
-
Country of Origin
China

Dimensions

Length
100 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Cable Length
100.00mm
Wire Insulation Diameter
1.63mm max.

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Series
216273
Material
Polyester Alloy
Connector Type
Male-Pigtail
Number of Contacts
6
Contact Finish
Tin Plated
Current Rating
3 A
Hole Center to Center
2.54 mm
Application
Signal, Wire-to-Wire
Max. Voltage
600V AC/DC
Terminal Type
Crimp or Compression
Features
Single Ended
Type
Male-Pigtail
Number of Rows
1
Wire Range
22 AWG
Terminal Finish
Tin Plated
Material - Resin
Polyester Alloy
Connector to Connector
SL-to-Pigtail
Product Name
SL
Lock to Mating Part
Yes
Current - Maximum per Contact
3.0A
Material - Plating Mating
Tin
Wire/Cable Type
UL 11028
Material - Plating Termination
Tin
Assembly Configuration
Single Ended Connector
Pitch - Mating Interface
2.54mm
Overmolded
No
Material - Metal
Phosphor Bronze
Single Ended
Yes
Circuits (Loaded)
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.