Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sl Positive Lock P-S 6Ckt 300Mm Sn 2162731063

Sl Positive Lock P-S 6Ckt 300Mm Sn (Discontinued)

  • Mfr # 2162731063
  • Zoro # G105789968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731063
Zoro #
G105789968
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.63mm max.
Cable Length
300.00mm

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Color
Black
Connector Type
Male-Pigtail
Material
Polyester Alloy
Series
216273
Wire Range
22 AWG
Features
Single Ended
Type
Male-Pigtail
Number of Rows
1
Max. Voltage
600V AC/DC
Contact Finish
Tin Plated
Current Rating
3 A
Hole Center to Center
2.54 mm
Application
Signal, Wire-to-Wire
Number of Contacts
6
Terminal Type
Crimp or Compression
Terminal Finish
Tin Plated
Material - Plating Mating
Tin
Single Ended
Yes
Product Name
SL
Overmolded
No
Connector to Connector
SL-to-Pigtail
Material - Plating Termination
Tin
Pitch - Mating Interface
2.54mm
Material - Resin
Polyester Alloy
Current - Maximum per Contact
3.0A
Circuits (Loaded)
6
Lock to Mating Part
Yes
Assembly Configuration
Single Ended Connector
Material - Metal
Phosphor Bronze
Wire/Cable Type
UL 11028

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.